This product requires certification to purchase.

6 in. 20/24 TPI Reciprocating Saw Blade (Pack of 2)

Diablo Tools

6 in. 20/24 TPI Reciprocating Saw Blade (Pack of 2)

  • Fast #
  • Part #DDS0620BF2
  • Item #8132160
  • Manufacturer Part #DS0620BF2
3.8 out of 5 Customer Rating
Brand image
Diablo Tools

6 in. 20/24 TPI Reciprocating Saw Blade (Pack of 2)

  • Fast #
  • Part #DDS0620BF2
  • Item #8132160
  • Manufacturer Part #DS0620BF2
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Diablo's reciprocating saw blades are specifically designed for maximum performance in metal cutting applications. The blade’s ultra hardened cutting edge delivers up to five times longer life than those of standard blades. Dual Tooth design features a double tooth configuration with small gullets for faster material removal and extra durability.
  • 1 in. Demolition body for straighter cuts with less vibration
  • Ultra hardened edge increases the hardness of the cutting edge to a Rockwell Hardness of HRC 62 versus HRC 55 for standard blades
  • A one-of-a-kind tip design that enables faster and easier plunging
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.036 in
Blade Type:
Reciprocating Saw
Coating:
Perma-SHIELD
Height:
1/4 in
Length:
6 in
Number of Tools Included:
1
Package Quantity:
Pack of 2
Teeth Per Inch:
20/24
UPC:
008925140559
Weight:
0.1 lb
Width:
1/10 in