6 in. 6/9TPI AMPED™ Demo Demon™ Carbide Teeth Reciprocating Saw Blades for General Purpose Cuts
6 in. 6/9TPI AMPED™ Demo Demon™ Carbide Teeth Reciprocating Saw Blades for General Purpose Cuts
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Diablo’s new range of Steel Demon® AMPED™ reciprocating saw blades are “AMPing Up” wood and metal cutting with the introduction of the industry’s first ever industrial grade coating, Black Industrial Cooling Element (I.C.E.)
- The ultra-slick Black I.C.E. provides the coolest and cleanest cutting edge, and an ultra-superior chip evacuation. High performance carbide delivers an unmatched up to 100 times longer cutting life versus standard bi-metal blades in nail-embedded wood and metals from 1/8 in to 3/8 in
- The combination of Black I.C.E. and Diablo’s carbide delivers extended life and an impressive up to 2X increased performance vs. standard general purpose cutting carbide reciprocating saw blades.
- Diablo made Tico Hi-Density carbide delivers the greatest durability and cutting performance in wood and metal applications, Up to 100X longer life versus standard bi-metal blades.
- Black I.C.E. coating protects carbide cutting edge by creating a slick, lubricant like action for a cool cutting edge and superior chip evacuation, Enhanced carbide tip to blade connection for extreme impact resistance.
- 1 in oversized blade body provides stability and rigidity for straighter cuts with less vibration, Erma-SHIELD® resists heat build-up by protecting the blade against gumming and corrosion
Specifications
- Application:
- General Purpose
- Blade Length (in):
- 6 in
- Color Finish Name:
- Red
- Height:
- 9 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Saw
- UPC:
- 008925167860
- Weight:
- 0.2 lb
- Width:
- 2-1/25 in