7/16 in. x 2-9/16 in. Magnetic Nut Driver
7/16 in. x 2-9/16 in. Magnetic Nut Driver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Extreme durability and impact resistance in driving hex nuts and self-tapping screws
- Permanent magnet eliminates wobbling by securely gripping screws and hex nuts
- Torque Resistant Design for less stress on the tip
- Impact Strong™ increases shank stability and durability
- Rust protection coating for superior wear and corrosion resistance
- Laser engraved bit type and size for easy identification
- Optimized heat treatment process strengthens the bit for impact resistance and stability
- Maximum stability in in cordless and corded impact and drill drivers
Specifications
- Bit Sizes:
- 7/16 in
- Depth:
- 61/100
- Length:
- 2-9/16
- Magnetic:
- Yes
- Material:
- High Speed Steel
- Number of Pieces:
- 50 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Type:
- DDNTSL716B
- UPC:
- 008925164814
- Weight:
- 4.6
- Width:
- 6-14/25