7?Piece Hex Drive Bit Set with 1 in. Insert, High?Durability
7?Piece Hex Drive Bit Set with 1 in. Insert, High?Durability
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes 7 pieces with 1 in. insert bits: 9/64 in., 5/64 in., 3/32 in., 1/8 in., 5/32 in., 3/16 in., and 7/64 in.
- Compatible with drills and drivers for versatile fastening
Specifications
- Bit Length:
- 1
- Depth:
- 4-3/4
- Drill Bit Type:
- Hex, Impact, Screwdriver
- Height:
- 3/10
- Length:
- 1
- Material:
- Steel
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Tool Type:
- Hex, Screwdriver Bit Set
- Type:
- DDHXV1S7
- UPC:
- 008925157304
- Weight:
- 0.1
- Width:
- 2-17/20