This product requires certification to purchase.

7/8 - 2 in. Hole Saw Set 9 Piece

Diablo Tools

7/8 - 2 in. Hole Saw Set 9 Piece

  • Fast #
  • Part #DDHS09SGP
  • Item #8132167
  • Manufacturer Part #DHS09SGP
4.5 out of 5 Customer Rating
Brand image
Diablo Tools

7/8 - 2 in. Hole Saw Set 9 Piece

  • Fast #
  • Part #DDHS09SGP
  • Item #8132167
  • Manufacturer Part #DHS09SGP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Diablo 9-piece general purpose carbide hole saw kit features 5-carbide hole saw cups and Diablo's 4-piece SnapLock PLUS mandrel system for quick and easy hole saw cup changes for maximum job performance
  • 1-size fits all mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool-free plug ejection for fast material removal
  • Variable tooth design provides faster cuts with less vibration
  • Sizes included: 7/8 in., 1-1/8 in., 1-3/8 in., 1-1/2 in., 2 in., 1 Mandril, 1 Pilot Bit, (2) Adaptor Nuts
  • Requires Certification

Specifications

Application:
Aluminum, Drilling, Metal, Plastic, Wood
Bit Diameter(s) (In):
7/8 in, 1-1/8 in, 1-3/8 in, 1-1/2 in, 2 in
Bit Sizes:
7/8 in - 2 in
Depth:
9-2/5 in
Diameter:
2 in
Drilling Depth (in):
2-3/8 in
Height:
2-3/5 in
Material:
Bi-metal
Number of Pieces:
9 Piece
Number of Tools Included:
4
Shank Style:
Diablo Mandrel
Tool Type:
Hole Saw
UPC:
008925136798
Weight:
2.8 lb
Width:
2-4/5 in