This product requires certification to purchase.

7/8 x 1/4 in. Hex Step Drill Bit

Diablo Tools

7/8 x 1/4 in. Hex Step Drill Bit

  • Fast #
  • Part #DDSD0875S12
  • Item #8133029
  • Manufacturer Part #DSD0875S12
5 out of 5 Customer Rating
Brand image
Diablo Tools

7/8 x 1/4 in. Hex Step Drill Bit

  • Fast #
  • Part #DDSD0875S12
  • Item #8133029
  • Manufacturer Part #DSD0875S12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Diablo’s new Step Drill Bits bring exclusive technology to the Electrician, Plumber and HVAC contractor with fast, accurate cuts and increased stability in thin metals, PVC other plastic materials.
  • Automated Precision CNC Grinding Process delivers strict angle tolerances on each step for minimal bit wear and 2X faster cuts in drilling and hole making
  • Exclusive design delivers corded and cordless tool efficiency in high-speed mode for up to 75% more holes per battery charge
  • 1/4 in. hex shank allows use with drills and impact drivers
  • Optimized dual flute design for jam-free cuts
  • Increased step heights for easier drilling of common hole sizes
  • Easy to read, laser marked steps for drilling holes of varying sizes
  • Ideal for metal (up to 1/8 in. thickness), PVC and other plastic materials
  • Ideal for electrical, plumbing and HVAC contractors
  • Requires Certification

Specifications

Application:
Electrical, HVAC, Metal, Plastic, Plumbing
Bit Diameter(s) (In):
7/8 in
Bit Length:
2-3/4
Bit Sizes:
7/8 in
Depth:
1-3/5
Diameter:
7/8
Drill Bit Type:
Step
Height:
5
Length:
2-3/4
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/4
Shank Style:
Hex
Tool Type:
Drill Bit
UL Listed:
No
UPC:
008925144656
Weight:
0.33
Width:
1-3/5