8-1/4 in. 70 TPI TiCo™ Hi-Density Carbide Circular Saw Blade
8-1/4 in. 70 TPI TiCo™ Hi-Density Carbide Circular Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diablo's Framing blade is ideal for general construction applications, including fast, efficient ripping and crosscutting. Diablo's blade cuts rough framing lumber, high quality finish lumber, plywood, OSB, and hardboard siding with the smoothest, fastest and most accurate cut.
- Perma-SHIELD® Non-stick Coating protects from heat, gumming, & corrosion
- Super thin laser cut kerf for fast, durable, and clean cuts
- Tri-metal shock resistant brazing allows carbide tips to withstand extreme impact for maximum durability
- Hardened Steel Body – warrants a longer life and sharper cutting edge.
Specifications
- Application:
- General Construction, Wood
- Arbor Hole Size:
- 5/8 in
- Blade Material:
- Tico Hi-Density Carbide
- Blade Thickness (in):
- 0.06 in
- Blade Type:
- Circular Saw
- Color Finish Name:
- Red
- Cutting Capacity:
- 9/100 in
- Diameter:
- 8-1/4 in
- Height:
- 1/4 in
- Number of Tools Included:
- 1
- RPM:
- 9000
- UPC:
- 008925020929
- Weight:
- 0.87 lb
- Width:
- 87/100 in