8 X 4 X 5/8 COMB. RED TEFLON
8 X 4 X 5/8 COMB. RED TEFLON
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium TiCo™ HI-Density Carbide Combination Blend for Maximum Performance
- Large Gullets in front of flat top rakers allow for fast ripping and easy chip removal
- Laser-Cut Anti-Vibration Slots drastically reduce vibration and sideways movement in the cut extending blade life and giving a crisp, splinter-free flawless finish
- Perma-Shield™ Non-Stick Coating reduces blade drag, protects the blade from corrosion and pitch build-up.
Specifications
- Application:
- Cutting
- Diameter:
- 8 in
- UPC:
- 008925301530