This product requires certification to purchase.

9” 11TPI Bi-Metal Reciprocating Saw Blade for PVC, ABS, and Plastics (5 pack)

Diablo Tools

9” 11TPI Bi-Metal Reciprocating Saw Blade for PVC, ABS, and Plastics (5 pack)

  • Fast #
  • Part #DDS0911BPFG5
  • Item #11681725
  • Manufacturer Part #DS0911BPFG5
4.6 out of 5 Customer Rating
Brand image
Diablo Tools

9” 11TPI Bi-Metal Reciprocating Saw Blade for PVC, ABS, and Plastics (5 pack)

  • Fast #
  • Part #DDS0911BPFG5
  • Item #11681725
  • Manufacturer Part #DS0911BPFG5
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    9  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diablo's bi-metal reciprocating saw blades for PVC, ABS, and plastics are designed for maximum performance in plastic cutting applications.
  • Ultra-hardened cutting edge for up to 5X longer life than standard blades
  • 1" demolition body for straighter cuts with less vibration
  • Perma-SHIELD® coating protects the blade from heat, gumming, and corrosion
  • Optimized tooth design for effortless cuts
  • Compatible with all corded or cordless reciprocating saws
  • Ideal for cutting PVC, ABS, and plastics.
  • Requires Certification
Dimensions & Measurements
Length
9 in
Weight
0.51 lb
Width
1-19/20 in
Characteristics & Features
Brand Model Compatibility
Universal
Tool Type
Reciprocating Saw
Warranty & Product Information
Product Type
Reciprocating Saw Blade
Type
DDS0911BPFG5
UPC
008925174875