9 in. 10 TPI Reciprocating Saw Blade
Demon 9 in. 10 TPI Reciprocating Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Steel Demon carbide 10 TPI medium metal cutting recip blade delivers 50x longer cutting life and clean finish in strut, pipe, stainless steel and all other metals ranging in 1/16" to 5/16" thickness.
- Enhanced carbide to blade connection for extreme impact resistance
- 10 TPI tooth geometry for clean/smooth finishes on medium metal applications
- 1 in. oversized blade body for straighter cuts with less vibration
- Ideal for cutting all metals between 1/16 in. to 5/16 in.
Specifications
- Application:
- Metal Cutting, Pipe, Stainless Steel, Strut
- Blade Length (in):
- 9 in
- Blade Material:
- Carbide
- Blade Type:
- Reciprocating Saw
- Collection:
- Demon
- Height:
- 1/5 in
- Length:
- 9 in
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 10
- Tool Type:
- Reciprocating Blade
- UPC:
- 008925139140
- Weight:
- 0.1 lb
- Width:
- 1-3/10 in