This product requires certification to purchase.

9 in. 14/18 TPI Bi-metal Reciprocating Saw Blade (5 Pack)

Diablo Tools

9 in. 14/18 TPI Bi-metal Reciprocating Saw Blade (5 Pack)

  • Fast #
  • Part #DDS0914BF5PC
  • Item #7736904
  • Manufacturer Part #DS0914BF5PC
3.3 out of 5 Customer Rating
Brand image
Diablo Tools

9 in. 14/18 TPI Bi-metal Reciprocating Saw Blade (5 Pack)

  • Fast #
  • Part #DDS0914BF5PC
  • Item #7736904
  • Manufacturer Part #DS0914BF5PC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tracking Point™ tooth design acts provides straight cuts & control carbide wear for up to 5x longer cutting life vs other blades and 2X the durability in nail-embedded wood
  • Dual Tooth design features a double tooth configuration with small gullets for faster material removal and extra durability.
  • Perma-shield coating protects the blade from heat, gumming, and corrosion
  • 1 in Demolition body for straighter cuts with less vibration.
  • Requires Certification

Specifications

Application:
Medium Metal
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Type:
Reciprocating Saw
Brand Model Compatibility:
Universal
Coating:
Perma-SHIELD
Color Finish Name:
Red
Height:
1/2 in
Length:
9 in
Material:
Bi-metal
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
14/18
UPC:
008925135616
Weight:
0.42 lb
Width:
1-3/5 in