9 in. Carbide Grit Reciprocating Saw Blade
9 in. Carbide Grit Reciprocating Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thin kerf design for fast cuts
- Diablo’s carbide grit reciprocating saw blades are specifically designed for maximum performance. These blades deliver up to 50 percent faster cuts versus other carbide grit reciprocating blades. A reinforced blade backing allows for straight and accurate cuts.
Specifications
- Adjustable:
- No
- Application:
- Cast Iron, Fiber Cement, Masonry, Fiberglass
- Blade Length (in):
- 9 in
- Blade Material:
- Carbide
- Blade Thickness (in):
- 7/16 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1 in
- Brand Model Compatibility:
- Universal
- Coating:
- Perma-SHIELD™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- Universal
- End Connections:
- Universal
- Height:
- 11-89/100 in
- Length:
- 9 in
- Material:
- Bi-metal
- Number of Blades:
- 1
- Number of Pieces:
- 1 Piece
- Weight:
- 0.14 lb
- Width:
- 1 in