This product requires certification to purchase.

9 in. 10TPI AMPED™ Steel Demon™ Carbide Teeth Reciprocating Saw Blade for Medium Metal

Diablo Tools

9 in. 10TPI AMPED™ Steel Demon™ Carbide Teeth Reciprocating Saw Blade for Medium Metal

  • Fast #
  • Part #DDS0910CFA
  • Item #9857114
  • Manufacturer Part #DS0910CFA
5 out of 5 Customer Rating
Brand image
Diablo Tools

9 in. 10TPI AMPED™ Steel Demon™ Carbide Teeth Reciprocating Saw Blade for Medium Metal

  • Fast #
  • Part #DDS0910CFA
  • Item #9857114
  • Manufacturer Part #DS0910CFA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diablo’s new range of Steel Demon® AMPED™ reciprocating saw blades are “AMPing Up” medium metal cutting with the introduction of the industry’s first ever industrial grade coating.
  • Black Industrial Cooling Element (I.C.E.). The ultra-slick Black I.C.E. provides the coolest and cleanest cutting edge, and an ultra-superior chip evacuation.
  • High performance carbide delivers an unmatched up to 100 times longer cutting life versus standard bi-metal blades in strut, pipe, stainless steel and all other metals ranging in thickness from 1/16 in. to 5/16 in.
  • The combination of Black I.C.E. and Diablo’s carbide delivers extended life and an impressive up to 2X increased performance vs. standard metal cutting carbide reciprocating saw blades.
  • Diablo made Tico Hi-Density carbide delivers the greatest durability and cutting performance in wood and metal applications, Up to 100X longer life versus standard bi-metal blades.1 in.
  • Oversized blade body provides stability and rigidity for straighter cuts with less vibration, Erma-SHIELD® resists heat build-up by protecting the blade against gumming and corrosion
  • Black I.C.E. coating protects carbide cutting edge by creating a slick, lubricant like action for a cool cutting edge and superior chip evacuation, Enhanced carbide tip to blade connection for extreme impact resistance.
  • 1 in oversized blade body provides stability and rigidity for straighter cuts with less vibration, Erma-SHIELD® resists heat build-up by protecting the blade against gumming and corrosion
  • Requires Certification

Specifications

Application:
Medium Metal
Blade Length (in):
9 in
Color Finish Name:
Red
Height:
10.25 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Saw
Weight:
0.1 lb
Width:
1-3/10 in