9 in. 5 TPI Steel Tip Pruning Reciprocating Saw Blade (5 Pack)
9 in. 5 TPI Steel Tip Pruning Reciprocating Saw Blade (5 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diablo fleam ground reciprocating saw blades provide exceptional cutting performance in extreme pruning applications. This blade includes high performance features such as Bi-directional tooth design for fast and smooth cuts, deep-seated gullets for easy chip removal, and precision fleam ground teeth for super fast in wood materials.
- Hardened cutting edge for long and durable cutting life
- Not recommended for cutting wood with nails
Specifications
- Application:
- Pruning Jobs
- Blade Length (in):
- 9 in
- Blade Material:
- Steel
- Blade Type:
- Reciprocating Saw
- Brand Model Compatibility:
- Universal
- Coating:
- Perma-SHIELD
- Color Finish Name:
- Red
- Height:
- 1/2 in
- Length:
- 9 in
- Material:
- Bi-metal
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 5
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 5
- UPC:
- 008925098577
- Weight:
- 0.36 lb
- Width:
- 1-7/10 in