This product requires certification to purchase.

9 in. 8/14 TPI Bi-Metal Reciprocating Saw Blade for General Purpose Cutting

Diablo Tools

9 in. 8/14 TPI Bi-Metal Reciprocating Saw Blade for General Purpose Cutting

  • Fast #
  • Part #DPS0914AGP
  • Item #9686197
  • Manufacturer Part #PS0914AGP
4.3 out of 5 Customer Rating
Brand image
Diablo Tools

9 in. 8/14 TPI Bi-Metal Reciprocating Saw Blade for General Purpose Cutting

  • Fast #
  • Part #DPS0914AGP
  • Item #9686197
  • Manufacturer Part #PS0914AGP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • AvantiPRO reciprocating saw blades provide top quality performance at a low price. These blades feature the fastest plunge tip on the market which means faster job completion. Variable tooth technology provides faster cuts with less vibration.
  • Up to 2X longer cutting life versus standard bi-metal blades. 5/8 in. blade body for straight cuts. Patented variable tooth technology provides faster cuts with less vibration. Exclusive plunge tip starts cutting faster than standard bi-metal blades
  • Requires Certification

Specifications

Blade Material:
Bi-metal
Blade Type:
Reciprocating Saw
Height:
9
Number of Pieces:
10 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Teeth Per Inch:
10/14
Type:
DPS0914AGP
UPC:
008925098423
Weight:
0.06
Width:
3/4