9 in. x 10/18 TPI Bi-Metal Reciprocating Saw Blade
9 in. x 10/18 TPI Bi-Metal Reciprocating Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- AvantiPRO reciprocating saw blades provide top quality performance at a low price. These blades feature the fastest plunge tip on the market which means faster job completion. Variable tooth technology provides faster cuts with less vibration.
- Up to 2X longer cutting life versus standard bi-metal blades. 5/8 in. blade body for straight cuts. Patented variable tooth technology provides faster cuts with less vibration. Exclusive plunge tip starts cutting faster than standard bi-metal blades
Specifications
- Blade Material:
- Bi-metal
- Blade Type:
- Reciprocating Saw
- Height:
- 9 in
- Number of Pieces:
- 10 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 10
- Teeth Per Inch:
- 18/24
- UPC:
- 008925098461
- Weight:
- 0.06 lb
- Width:
- 3/4 in