This product requires certification to purchase.

9 X 56 X 5/8 MOD. TCG

Diablo Tools

9 X 56 X 5/8 MOD. TCG

  • Fast #
  • Part #DLU92M009
  • Item #9685992
  • Manufacturer Part #LU92M009
3.5 out of 5 Customer Rating
Brand image
Diablo Tools

9 X 56 X 5/8 MOD. TCG

  • Fast #
  • Part #DLU92M009
  • Item #9685992
  • Manufacturer Part #LU92M009
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium TiCo™ HI-Density Carbide Laminate Blend for Maximum Performance
  • Modified Triple Chip Grind (MTCG) Tooth Designed for long life and chip free cuts in thick stock manmade materials
  • Negative Hook Angle minimizes chipping in laminates and melamine
  • Silver Ice Coating resists corrosion and pitch build-up
  • Requires Certification

Specifications

Diameter:
9 in
Height:
11/20 in
UPC:
008925301066
Weight:
1.62 lb
Width:
1-31/50 in