This product requires certification to purchase.

AVANTI PRO 7-1/4 X 24T BULK

Diablo Tools

AVANTI PRO 7-1/4 X 24T BULK

  • Fast #
  • Part #DP0724A
  • Item #9684755
  • Manufacturer Part #P0724A
5 out of 5 Customer Rating
Brand image
Diablo Tools

AVANTI PRO 7-1/4 X 24T BULK

  • Fast #
  • Part #DP0724A
  • Item #9684755
  • Manufacturer Part #P0724A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
7-1/4 in
Height:
7 in
UPC:
008925032731
Weight:
0.41 lb
Width:
41/100 in