This product requires certification to purchase.

DB 9 TCT GENERAL PURPOSE AMPED

Diablo Tools

DB 9 TCT GENERAL PURPOSE AMPED

  • Fast #
  • Part #DDS0909CGPA
  • Item #9857138
  • Manufacturer Part #DS0909CGPA
5 out of 5 Customer Rating
Brand image
Diablo Tools

DB 9 TCT GENERAL PURPOSE AMPED

  • Fast #
  • Part #DDS0909CGPA
  • Item #9857138
  • Manufacturer Part #DS0909CGPA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Diablo’s new range of Steel Demon® AMPED™ reciprocating saw blades are “AMPing Up” wood and metal cutting with the introduction of the industry’s first ever industrial grade coating, Black Industrial Cooling Element (I.C.E.)
  • The ultra-slick Black I.C.E. provides the coolest and cleanest cutting edge, and an ultra-superior chip evacuation. High performance carbide delivers an unmatched up to 100 times longer cutting life versus standard bi-metal blades in nail-embedded wood and metals from 1/8 in to 3/8 in
  • The combination of Black I.C.E. and Diablo’s carbide delivers extended life and an impressive up to 2X increased performance vs. standard general purpose cutting carbide reciprocating saw blades.
  • Diablo made Tico Hi-Density carbide delivers the greatest durability and cutting performance in wood and metal applications, Up to 100X longer life versus standard bi-metal blades.
  • Black I.C.E. coating protects carbide cutting edge by creating a slick, lubricant like action for a cool cutting edge and superior chip evacuation, Enhanced carbide tip to blade connection for extreme impact resistance.
  • 1 in oversized blade body provides stability and rigidity for straighter cuts with less vibration, Erma-SHIELD® resists heat build-up by protecting the blade against gumming and corrosion
  • Requires Certification

Specifications

Application:
General Purpose
Blade Length (in):
9
Color Finish Name:
Red
Height:
10.25
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Saw
Type:
DDS0909CGPA
UPC:
008925167877
Weight:
0.1
Width:
1-3/10