This product requires certification to purchase.

*CVR* S 1-3/4 BIM NAIL WD OMT 10PK

Diablo Tools

Demo Demon *CVR* S 1-3/4 BIM NAIL WD OMT 10PK

  • Fast #
  • Part #DDOS175BW10
  • Item #10347715
  • Manufacturer Part #DOS175BW10
4.3 out of 5 Customer Rating
Brand image
Diablo Tools

Demo Demon *CVR* S 1-3/4 BIM NAIL WD OMT 10PK

  • Fast #
  • Part #DDOS175BW10
  • Item #10347715
  • Manufacturer Part #DOS175BW10
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Diablo’s Demo Demon™ Starlock bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in nail-embedded wood applications. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard bi-metal blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration. Black I.C.E. (Industrial Cooling Element) protects the cutting edge against wear, delivering extreme durability and fast, clean cuts.
  • 10-Pack provides up to 50% in savings. Ultra-hardened cutting edge for up to 5x longer life than standard bi-metal blades. Curve Contact Edge for precise, clean plunge cuts with less vibration. Black I. C. E. coating protects the cutting edge against wear delivering extreme durability. 1-3/4 in. cutting depth.
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • 1-3/4 in cutting depth
  • Maximum performance in cordless and corded Fein® and other Star lock tools
  • Also compatible with non-Star lock multi-tools from AEG®, Bosch®, Festool®, Makita®, Metabo®, Milwaukee®, Ridgid® and Rockwell®
  • Not compatible with Craftsman®, DeWalt®, Dremel®, Hart® or Porter-Cable®
  • Requires Certification

Specifications

Application:
Nail-Embedded Wood
Brand Model Compatibility:
Universal
Collection:
Demo Demon
Color Finish Name:
Red
Number of Tools Included:
1
Package Quantity:
Pack of 10
Product Type:
Oscillating Blade
Type:
DDOS175BW10
UPC:
008925170150
Weight:
0.62
Width:
2-14/25