This product requires certification to purchase.

1-1/4 Amped Demo Demon Carb Teeth Oscillating Blades For Nail-Embedded Wood 3-Pack

Diablo Tools

Demo Demon 1-1/4 Amped Demo Demon Carb Teeth Oscillating Blades For Nail-Embedded Wood 3-Pack

  • Fast #
  • Part #DDOU125CW3
  • Item #11629059
  • Manufacturer Part #DOU125CW3
3.8 out of 5 Customer Rating
Brand image
Diablo Tools

Demo Demon 1-1/4 Amped Demo Demon Carb Teeth Oscillating Blades For Nail-Embedded Wood 3-Pack

  • Fast #
  • Part #DDOU125CW3
  • Item #11629059
  • Manufacturer Part #DOU125CW3
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3-Pack provides up to 33% in savings
  • Diablo high-performance carbide for up to 50X longer life than standard bi-metal blades
  • Black I.C.E. protects the cutting edge against wear for extreme durability and longer life
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • Tapered Tooth Design eliminates friction to deliver fast, burn free cuts while cutting nail embedded wood
  • 1-3/4 in. cutting depth
  • Maximum performance in cordless and corded tools from Bosch®, Craftsman®, DeWalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
  • Not compatible with Starlock tools
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
1-1/4 in
Length
1-1/4 in
Number of Pieces
1 Piece
Package Quantity
Pack of 3
Width
4-33/100 in
Characteristics & Features
Blade Material
Carbide
Blade Type
Oscillating
Brand Model Compatibility
Universal
Collection
Demo Demon
Number of Tools Included
1
Warranty & Product Information
Application
Nail-Embedded Wood, Hardwood, Softwood
Type
DDOU125CW3
UPC
008925169819