Demo Demon 12 CARBIDE TIP PRUNING/CLEAN WOOD 3PK

Part #DDS1203CP3  |  Item #7346074  |  Manufacturer Part #DS1203CP3

$31.97 per PACK

Teeth Per Inch:

3
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 5

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Diablo's new Demo Demon Carbide pruning and fast clean wood blades feature an aggressive carbide tooth geometry for an unmatched 50 times longer cutting life, faster cuts and increased productivity in pruning and clean wood cutting applications.
  • Ultimate cutting performance in clean wood and pruning applications
  • Aggressive carbide tooth geometry delivers fast and effortless cuts
  • Large blade gullets between teeth provide fast chip removal
  • Strengthened, oversized blade body for extreme cutting applications

Specifications

Adjustable: No

Application: Cleaning, Cutting, Pruning Jobs, Wood

Bit Length: 12 in

Blade Length: 12 in

Blade Material: Carbide

Blade Width: 1 in

Brand Model Compatibility: Universal

Coating: Perma-SHIELD™

Collection: Demo Demon

Color Finish: Red

Color Finish Category: Reds

Height: 11/20 in

Length: 12 in

Material: Carbide Tipped

Number Of Blades: 3

Number Of Pieces: 3 Piece

Number of Tools Included: 3

Package Quantity: Pack of 3

Teeth Per Inch: 3

Type: DDS1203CP3

Weight: 0.41

Width: 1-4/5 in