This product requires certification to purchase.

12 in. 1/9 TPI Reciprocating Saw Blade

Diablo Tools

Demo Demon 12 in. 1/9 TPI Reciprocating Saw Blade

  • Fast #
  • Part #DDS1209CGP
  • Item #7346070
  • Manufacturer Part #DS1209CGP
3.4 out of 5 Customer Rating
Brand image
Diablo Tools

Demo Demon 12 in. 1/9 TPI Reciprocating Saw Blade

  • Fast #
  • Part #DDS1209CGP
  • Item #7346070
  • Manufacturer Part #DS1209CGP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Diablo's new Demo Demon carbide general purpose reciprocating blades are the first on the market specifically designed for both wood and metal. These blades include exclusive features that deliver unmatched 50 times longer life in both wood and metal cutting applications. With an oversized blade body, patented Variable tooth design, and Perma-Shield® non-stick coating, this blade is ideal for cutting nail-embedded wood and demolition thick metal applications with a 1/8 in. to 3/8 in. thickness.
  • Patented variable tooth technology provides faster cuts with less vibration
  • Unique plunge tip design that enables faster and easier plunging in wood
  • Perma-SHIELD® non-stick coated for less gumming and friction
  • 1 in. demolition body for straighter cuts with less vibration
  • Requires Certification

Specifications

Application:
General Purpose, Cutting
Blade Length (in):
12
Blade Material:
Carbide
Blade Type:
Reciprocating Saw
Blade Width (in):
1
Coating:
Perma-SHIELD
Collection:
Demo Demon
Color Finish Name:
Red
Height:
1/5
Length:
12
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Teeth Per Inch:
9
UPC:
008925138686
Weight:
0.14
Width:
1-3/10