This product requires certification to purchase.

3-Piece Spade Bit Set for Nail-Embedded Wood

Diablo Tools

Demo Demon 3-Piece Spade Bit Set for Nail-Embedded Wood

  • Fast #
  • Part #DDSPD4910S3
  • Item #9815250
  • Manufacturer Part #DSPD4910-S3
3.7 out of 5 Customer Rating
Brand image
Diablo Tools

Demo Demon 3-Piece Spade Bit Set for Nail-Embedded Wood

  • Fast #
  • Part #DDSPD4910S3
  • Item #9815250
  • Manufacturer Part #DSPD4910-S3
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3-piece set offers 35% in savings
  • Up to 60X longer life in nail-embedded wood versus standard spade bits in nail-embedded wood applications
  • Ultra-sharp Demo-edge™ cutting edge design delivers extreme durability and longer life
  • Dura-Tip™ withstands nail hits while effortlessly pulling bit through wood
  • Optimized curved paddle design quickly removes chip build-up and withstands nail hits for more holes per charge
  • Impact strong™ increases shank stability and durability
  • Maximum performance in cordless and corded impact and drill drivers
  • Set features 3 bits: 5/8 in., 3/4 in. and 1-1/8 in
  • Requires Certification

Specifications

Application:
Clean Wood, Hardwood, Nail-Embedded Wood, Plywood, Softwood
Bit Diameter(s) (In):
1-1/8 in, 3/4 in, 5/8 in
Bit Length:
6
Bit Sizes:
1-1/8 in, 3/4 in, 5/8 in
Collection:
Demo Demon
Color Finish Name:
Red
Depth:
8-47/50
Drill Bit Type:
Spade
Height:
1
Material:
High Speed Steel
Number of Pieces:
3 Piece
Shank Size:
1/4
Shank Style:
Hex
UPC:
008925164487
Weight:
0.55
Width:
4-9/20