4 in. Hole Saw 1-Piece
Demo Demon® 4 in. Hole Saw 1-Piece
Package Quantity Info:
Each: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Enhanced carbide teeth for up to 50x longer cutting life in versus standard hole saws
- Optimized hole saw body and tooth design delivers up to 5X faster holes with less effort and downtime
- 60 mm (2-3/8 in.) cutting depth vs 40 mm (1-5/8") in standard hole saws resulting in 40% deeper holes in one-pass
- Compatible with Diablo's SnapLock™ PLUS mandrel for quick and easy cup changes with no down time
- Tool-free plug ejection for fast material removal and less clean up
- Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- Drills nail-embedded wood and clean wood, but also drills in shingles and fiber cement
- For use with right-angle or hand-held drills
Specifications
- Application:
- Clean Wood, Drilling, Nail-Embedded Wood
- Bit Diameter(s) (In):
- 4 in
- Bit Sizes:
- 4 in
- Brand Model Compatibility:
- SnapLock™ PLUS
- Collection:
- Demo Demon®
- Cutting Capacity:
- 2-3/8 in
- Diameter:
- 4
- Drill Bit Type:
- Hole Saw
- Length:
- 2-3/8
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16
- Shank Style:
- Diablo Mandrel
- Tool Type:
- Hole Saw
- UPC:
- 008925163756