6 in. 6/9 TPI Reciprocating Saw (1 Piece) (Pack of 3)
Demo Demon 6 in. 6/9 TPI Reciprocating Saw (1 Piece) (Pack of 3)
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Carbide tooth design for up to 50X cutting life in wood and metal applications
- Patented variable tooth technology provides faster cuts with less vibration
- Unique plunge tip design that enables faster and easier plunging in wood
- Perma-SHIELD® non-stick coated for less gumming and friction
- 1 in. demolition body for straighter cuts with less vibration
- General Purpose
Specifications
- Application:
- General Purpose, Nail-Embedded Wood, Metal
- Blade Length (in):
- 6
- Blade Material:
- Carbide
- Blade Thickness (in):
- 0.0515
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1
- Coating:
- Perma-SHIELD
- Collection:
- Demo Demon
- Color Finish Name:
- Red
- End Connection 1:
- Universal
- Height:
- 11/20
- Length:
- 6
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 3
- Teeth Per Inch:
- 6/9
- UPC:
- 008925138655
- Weight:
- 0.19
- Width:
- 2-1/20