This product requires certification to purchase.

6 in. 8/14 TPI Reciprocating Saw 5 Piece (Pack of 5)

Diablo Tools

Demo Demon 6 in. 8/14 TPI Reciprocating Saw 5 Piece (Pack of 5)

  • Fast #
  • Part #DDS0614BGP5
  • Item #7171964
  • Manufacturer Part #DS0614BGP5
5 out of 5 Customer Rating
Brand image
Diablo Tools

Demo Demon 6 in. 8/14 TPI Reciprocating Saw 5 Piece (Pack of 5)

  • Fast #
  • Part #DDS0614BGP5
  • Item #7171964
  • Manufacturer Part #DS0614BGP5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 3150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perma-shield coating protects the blade from heat, gumming, and corrosion
  • 1 in. Demolition body for straighter cuts with less vibration
  • Ultra hardened cutting edge for up to five times longer life than standard blades
  • A one-of-a-kind tip design that enables faster and easier plunging
  • Requires Certification

Documents


Specifications

Application:
Nail-Embedded Wood, Metal, Plastic
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.047 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Coating:
Perma-SHIELD
Collection:
Demo Demon
Color Finish Name:
Red
End Connection 1:
Universal
Height:
11/20 in
Length:
6 in
Number of Pieces:
5 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 5
Teeth Per Inch:
8/14
UPC:
008925099260
Weight:
0.29 lb
Width:
1-3/4 in