This product requires certification to purchase.

6 in. 12 TPI Reciprocating Saw (Pack of 200)

Diablo Tools

Demo Demon 6 in. 12 TPI Reciprocating Saw (Pack of 200)

  • Fast #
  • Part #DDS0612BW200
  • Item #9685289
  • Manufacturer Part #DS0612BW200
5 out of 5 Customer Rating
Brand image
Diablo Tools

Demo Demon 6 in. 12 TPI Reciprocating Saw (Pack of 200)

  • Fast #
  • Part #DDS0612BW200
  • Item #9685289
  • Manufacturer Part #DS0612BW200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perma-shield® coating protects the blade from heat, gumming, and corrosion
  • 1 in. Demolition body for straighter cuts with less vibration
  • Ultra hardened cutting edge for up to five times longer life than standard blades
  • A one-of-a-kind tip design that enables faster and easier plunging
  • Requires Certification

Specifications

Application:
Nail-Embedded Wood
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Type:
Reciprocating Saw
Coating:
Perma-SHIELD
Collection:
Demo Demon
Height:
3-81/100 in
Length:
6 in
Package Quantity:
Pack of 200
Teeth Per Inch:
12
UPC:
008925152675
Weight:
10.6 lb
Width:
10-3/5 in