6 in. 9 TPI Reciprocating Saw 1-Piece
Demo Demon 6 in. 9 TPI Reciprocating Saw 1-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Diablo's new Demo Demon carbide general purpose reciprocating blades are the first on the market specifically designed for both wood and metal. These blades include exclusive features that deliver unmatched 50 times longer life in both wood and metal
- Patented variable tooth technology provides faster cuts with less vibration
- Unique plunge tip design that enables faster and easier plunging in wood
- Perma-shield® non-stick coated for less gumming and friction
- 1 in. demolition body for straighter cuts with less vibration
Specifications
- Application:
- General Purpose, Nail-Embedded Wood, Metal
- Blade Length (in):
- 6 in
- Blade Material:
- Carbide
- Blade Thickness (in):
- 0.05 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1 in
- Brand Model Compatibility:
- Universal
- Coating:
- Perma-SHIELD
- Collection:
- Demo Demon
- Color Finish Name:
- Red
- Height:
- 1 in
- Length:
- 6 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 9
- UPC:
- 008925138648
- Weight:
- 0.06 lb
- Width:
- 3/50 in