Diablo Tools
Demo Demon 9 in. 3 TPI Reciprocating Saw (1 Piece)
Part #DDS0903CP | Item #7346060 | Manufacturer Part #DS0903CP
Teeth Per Inch:
3Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 5,
- Case: 50
How to get it:
Product Details
- Carbide tipped cutting edge for up to 50x cutting life versus standard pruning blades
- Ultimate cutting performance in clean wood and pruning applications
- Aggressive carbide tooth geometry delivers fast and effortless cuts
- Large blade gullets between teeth provide fast chip removal
- Strengthened, oversized blade body for extreme cutting applications
Specifications
Application: Pruning Jobs, Wood Cutting
Bare Tool or Kit: Bare Tool
Blade Length: 9 in
Blade Material: Carbide
Blade Type: Reciprocating Saw
Coating: Perma-Shield®
Collection: Demo Demon
Height: 1/5 in
Length: 9 in
Number Of Pieces: 1 Piece
Teeth Per Inch: 3
Tool Type: Reciprocating Blade
Weight: 0.09
Width: 1-3/10 in