9 in. 1/9 TPI Reciprocating Saw Blade
Demo Demon 9 in. 1/9 TPI Reciprocating Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Diablo's new Demo Demon carbide general purpose reciprocating blades are the first on the market specifically designed for both wood and metal. These blades include exclusive features that deliver unmatched 50 times longer life in both wood and metal cutting applications. With an oversized blade body, patented Variable tooth design, and Perma-Shield® non-stick coating, this blade is ideal for cutting nail-embedded wood and demolition thick metal applications with a 1/8 in. to 3/8 in. thickness.
- Patented variable tooth technology provides faster cuts with less vibration
- Unique plunge tip design that enables faster and easier plunging in wood
- Perma-SHIELD® non-stick coated for less gumming and friction
- 1 in. demolition body for straighter cuts with less vibration
Specifications
- Application:
- General Purpose, Cutting
- Blade Length (in):
- 9
- Blade Material:
- Carbide
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1
- Coating:
- Perma-SHIELD
- Collection:
- Demo Demon
- Color Finish Name:
- Red
- Height:
- 1/5
- Length:
- 9
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Teeth Per Inch:
- 9
- UPC:
- 008925138662
- Weight:
- 0.1
- Width:
- 1-3/10