Demon 12 in. 6 or 9 TPI Reciprocating Saw Blade

Part #DDS1206CWS  |  Item #7172002  |  Manufacturer Part #DS1206CWS

$12.97 EACH

Blade Length:

12 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 5
  • Case: 5
  • Pallet: 2400
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The Next Generation Diablo Demo Demon Carbide-tipped reciprocating blades with new Variable Tooth Design are specifically designed for maximum performance in nail-embedded wood. This high performance carbide-tipped blade delivers unmatched 50 times longer cutting life than bi-metal blades in nail-embedded wood.
  • High performance carbide for greater durability and cutting performance
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • Unique plunge tip design that enables faster and easier plunging
  • 1 in. oversized blade body for straighter cuts with less vibration

Specifications

Adjustable: No

Application: Nail-Embedded Wood

Blade Length: 12 in

Blade Material: Carbide

Blade Type: Reciprocating Saw

Blade Width: 1 in

Brand Model Compatibility: Universal

Coating: Perma-SHIELD™

Collection: Demon

Color Finish: Red

Color Finish Category: Reds

Height: 1/5 in

Length: 12 in

Material: Bi-metal

Number Of Blades: 1

Number Of Pieces: 1 Piece

Teeth Per Inch: 6

Type: KK10836WH

Weight: 0.13

Width: 1-3/10 in