5-3/8 in. 30 TPI Carbide and Steel Circular Saw Blade
Demon 5-3/8 in. 30 TPI Carbide and Steel Circular Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diablo’s aluminum cutting saw blades produce fast, accurate cuts in aluminum and other non-ferrous metals without bogging down your cordless saw’s battery.
- Triple Chip Cutting action reduces sparks and the possibility of needing “hot in. permits
- Optimized blade design reduces wandering and deflection of metal, creating precise cuts that require virtually no re-work
- Advanced Laser Cut Stabilizer Vents trap noise and vibration for maximum stability, keeping the blade cool for straight, accurate cuts
- Tri-Metal Shock Resistant Brazing, a three-metal brazing system, allows Cermet II teeth to withstand extreme impact for maximum durability
- Laser Cut Thin Kerf Design provides less resistance and heat build-up for ease of cut, accuracy, and long cutting life in cordless or corded saws
- Perma-SHIELD® coating resists heat build-up by protecting the blade against gumming and corrosion
- Laser Cut Arbor reduces vibration and premature wear for accurate blade rotation when in use
- Circular saw blades create a controlled cutting action resulting in larger chip sizes that generates less dust and airborne contaminates versus standard grinding discs
Specifications
- Application:
- Conduit, Metal Cutting, Steel Studs
- Arbor Hole Size:
- 20 mm
- Blade Material:
- Carbide, Steel
- Blade Thickness (in):
- 0.039 in
- Blade Type:
- Circular Saw
- Collection:
- Demon
- Color Finish Name:
- Red
- Diameter:
- 5-3/8 in
- Height:
- 2/5 in
- Number of Tools Included:
- 1
- RPM:
- 6000
- Teeth Per Inch:
- 30
- UPC:
- 008925143611
- Weight:
- 0.33 lb
- Width:
- 6-17/20 in