This product requires certification to purchase.

6 in. 10 TPI Carbide Tip Medium Metal Cutting Reciprocating Saw Blade (10 Pack)

Diablo Tools

Demon 6 in. 10 TPI Carbide Tip Medium Metal Cutting Reciprocating Saw Blade (10 Pack)

  • Fast #
  • Part #DDS0610CF10
  • Item #7748820
  • Manufacturer Part #DS0610CF10
3.3 out of 5 Customer Rating
Brand image
Diablo Tools

Demon 6 in. 10 TPI Carbide Tip Medium Metal Cutting Reciprocating Saw Blade (10 Pack)

  • Fast #
  • Part #DDS0610CF10
  • Item #7748820
  • Manufacturer Part #DS0610CF10
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Steel Demon carbide 10 TPI medium metal cutting recip blade delivers 50x longer cutting life and clean finish in strut, pipe, stainless steel and all other metals ranging in 1/16" to 5/16" thickness.
  • Enhanced carbide to blade connection for extreme impact resistance
  • 10 TPI tooth geometry for clean/smooth finishes on medium metal applications
  • 1 in. oversized blade body for straighter cuts with less vibration
  • Ideal for cutting all metals between 1/16 in. to 5/16 in.
  • Requires Certification

Specifications

Application:
Medium Metal
Blade Length (in):
6
Blade Material:
Carbide
Blade Type:
Reciprocating Saw
Brand Model Compatibility:
Universal
Coating:
Perma-SHIELD
Collection:
Demon
Color Finish Name:
Red
End Connection 1:
Universal
Height:
1
Length:
6
Material:
Carbide Tipped
Number of Pieces:
10 Piece
Number of Tools Included:
10
Package Quantity:
Pack of 10
Teeth Per Inch:
10
UPC:
008925144526
Weight:
0.85
Width:
1