9 in. 14/18 TPI Reciprocating Saw Blade (Pack of 25)
Demon 9 in. 14/18 TPI Reciprocating Saw Blade (Pack of 25)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Diablo's next generation reciprocating saw blades with Full Contact Arched Design are specifically designed for maximum performance in metal cutting applications. The blade’s Full Contact Arched Design with ultra hardened cutting edge provides faster cuts in fewer passes resulting in less heat build-up to deliver 5x longer cutting performance than those of standard blades.
- Dual Tooth design features a double tooth configuration with small gullets for faster material removal and extra durability.
- Perma-shield coating protects the blade from heat, gumming, and corrosion
- 1 in Demolition body for straighter cuts with less vibration.
Specifications
- Application:
- Metal Cutting
- Blade Length (in):
- 9
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.036
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1
- Collection:
- Demon
- Color Finish Name:
- Red
- Height:
- 1-1/4
- Length:
- 9
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 25
- Teeth Per Inch:
- 14/18
- UPC:
- 008925099383
- Weight:
- 2.53
- Width:
- 1-9/10