This product requires certification to purchase.

DIABLO 1/2 HARD TILE & STONE CARB TIPPED DRILL BIT

Diablo Tools

DIABLO 1/2 HARD TILE & STONE CARB TIPPED DRILL BIT

  • Fast #
  • Part #DDMANSP1060
  • Item #11629033
  • Manufacturer Part #DMANSP1060
5 out of 5 Customer Rating
Brand image
Diablo Tools

DIABLO 1/2 HARD TILE & STONE CARB TIPPED DRILL BIT

  • Fast #
  • Part #DDMANSP1060
  • Item #11629033
  • Manufacturer Part #DMANSP1060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Vineland, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Diablo’s next generation Hard Tile & Stone Carbide Tipped Drill Bit range provides faster starts and up to 10X longer life in tile, stone, and glass versus standard glass and tile drill bits. Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes. The multi-ground carbide Grip Point tip design allows for aggressive starts that produce clean holes when drilling into hard materials. The Hex Shank provides extra stability.
  • Up to 10X longer life versus standard glass and tile drill bits. Asymmetric tip design increases speed and prolongs the tip’s life. Diablo made carbide withstands impact for maximum durability and superior life versus standard tile and stone hammer drill bits. Multi-Ground carbide Grip Point tip delivers stability and accuracy
  • Requires Certification

Specifications

Application:
Porcelain Tile, Ceramic Tile, Tile, Granite, Natural Stone, Glass
Bit Diameter(s) (In):
1/2 in
Bit Length:
3-1/2
Bit Sizes:
1/2 in
Brand Model Compatibility:
Universal
Diameter:
1/2
Drill Bit Type:
Masonry
Length:
3-1/2
Material:
Carbide, High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Shank Size:
1/2
Shank Style:
Hex
Type:
DDMANSP1060
UPC:
008925167990
Width:
1-81/100