This product requires certification to purchase.

DIABLO 12" CARBIDE TIPPED MEDIUM METAL BLADE 10PK

Diablo Tools

Steel Demon™ DIABLO 12" CARBIDE TIPPED MEDIUM METAL BLADE 10PK

  • Fast #
  • Part #DDS1210CF10
  • Item #7748825
  • Manufacturer Part #DS1210CF10
5 out of 5 Customer Rating
Brand image
Diablo Tools

Steel Demon™ DIABLO 12" CARBIDE TIPPED MEDIUM METAL BLADE 10PK

  • Fast #
  • Part #DDS1210CF10
  • Item #7748825
  • Manufacturer Part #DS1210CF10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Steel Demon carbide 10 TPI medium metal cutting recip blade delivers 50x longer cutting life and clean finish in strut, pipe, stainless steel and all other metals ranging in 1/16" to 1/8" thickness.
  • Enhanced carbide to blade connection for extreme impact resistance
  • 10 TPI tooth geometry for clean/smooth finishes on medium metal applications
  • 1 in. oversized blade body for straighter cuts with less vibration
  • Ideal for cutting all metals between 1/16 in. to 5/16 in.
  • Requires Certification

Specifications

Application:
Medium Metal
Blade Length (in):
12 in
Blade Material:
Carbide
Blade Width (in):
1 in
Brand Model Compatibility:
Universal
Coating:
Perma-SHIELD
Collection:
Steel Demon™
Color Finish Name:
Red
Height:
1-7/50 in
Length:
12 in
Material:
Carbide Tipped
Number of Pieces:
10 Piece
Package Quantity:
Pack of 10
Teeth Per Inch:
10
UPC:
008925144540
Weight:
1.37 lb
Width:
1-37/100 in