Double Ender Insert Drill Bit (Pack of 3)
Double Ender Insert Drill Bit (Pack of 3)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Diablo's driver bit range of Phillips bits delivers maximum performance, extreme durability and up to 50x longer life when installing and removing fasteners
- Double-ended bits for quick bit changes
- Assorted pack includes three double-ended Phillips drive bits: #1, #2 and #3
- Extreme durability and impact resistance for up to 50X longer life versus standard bits
- Torque resistant design for less stress on the tip
- Optimized tip design reduces wear, minimizes breakage and prevents slippage
- Impact Strong™ increases shank stability and durability
- Rust protection coating for superior wear and corrosion resistance
- Laser engraved bit type and size for easy identification
- Optimized heat treatment process strengthens the bit for impact resistance and stability
Specifications
- Application:
- Residential
- Bit Length:
- 2
- Brand Model Compatibility:
- Universal
- Drill Bit Type:
- Double Ender, Insert
- Height:
- 29/100
- Material:
- Steel
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 3
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Teeth Per Inch:
- 5/7
- UPC:
- 008925157267