This product requires certification to purchase.

Fast Removal and Floor Refinishing Sanding Belt (Pack of 2)

You last purchased this on
 
Diablo Tools

Fast Removal and Floor Refinishing Sanding Belt (Pack of 2)

  • Fast #
  • Part #DDCB424120S02G
  • Item #8132574
  • Manufacturer Part #DCB424120S02G
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Fast Removal and Floor Refinishing Sanding Belt (Pack of 2)

  • Fast #
  • Part #DDCB424120S02G
  • Item #8132574
  • Manufacturer Part #DCB424120S02G
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Diablo's 4 in. x 36 in. 50-Grit sanding belts include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium zirconium blend, these belts remove material faster than other sanding belts and offer an extra long sanding life. Clog-SHIELD™, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, ENDURA-BOND™, provides Diablo's belts with longer life and extreme durability.
  • For use on belt sanders in wood, metal and plastics
  • Recommended use - final sanding applications
  • Requires Certification

Specifications

Application:
Finished Floors, Leveling, Metal, Plastic, Wood
Grit Size:
120 µm
Grit Type:
Fine
Height:
2-3/20 in
Length:
24 in
Material:
Zirconium Abrasive
Number of Tools Included:
1
Package Quantity:
Pack of 2
Product Type:
Sanding Belt
Size:
4 in x 24 in
Tool Type:
Sanding Belt
Weight:
0.26 lb
Width:
4 in