Fast Removal and Floor Refinishing Sanding Belt (Pack of 5)
Fast Removal and Floor Refinishing Sanding Belt (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diablo's 3 in. x 21 in. 36-Grit sanding belts include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium zirconium blend, these belts remove material faster than other sanding belts and offer an extra long sanding life. Clog-SHIELD™, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, ENDURA-BOND™, provides Diablo's belts with longer life and extreme durability.
- For use on belt sanders in wood, metal and plastics
- Recommended use - final sanding applications
Specifications
- Application:
- Finished Floors, Leveling, Metal, Plastic, Wood
- Grit Size:
- 120 µm
- Grit Type:
- Fine
- Height:
- 1-3/4 in
- Length:
- 18 in
- Material:
- Zirconium Abrasive
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 5
- Product Type:
- Sanding Belt
- Size:
- 3 in x 18 in
- Tool Type:
- Sanding Belt
- UPC:
- 008925093213
- Weight:
- 0.35 lb
- Width:
- 3 in