This product requires certification to purchase.

Fast Removal and Floor Refinishing Sanding Sheet (Pack of 4)

Diablo Tools

Fast Removal and Floor Refinishing Sanding Sheet (Pack of 4)

  • Fast #
  • Part #DDCS911220S04G
  • Item #8132595
  • Manufacturer Part #DCS911220S04G
4 out of 5 Customer Rating
Brand image
Diablo Tools

Fast Removal and Floor Refinishing Sanding Sheet (Pack of 4)

  • Fast #
  • Part #DDCS911220S04G
  • Item #8132595
  • Manufacturer Part #DCS911220S04G
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diablo's premium 3-7/8 in. x 5-1/2 in. 80-Grit Coarse CAT/Mouse Detail Sanding Sheets with Hook and Lock backing include break-through innovations that improve performance, extend sanding life and increase productivity. These sanding sheets are designed for use in Mouse Black and Decker and Corner Cat Ryobi sanders and are ideal for all types of wood, metal and plastics.
  • Clog-SHIELD, a high performance stearate coating reduces pitch build-up and clogging for maximum productivity
  • ENDURA-BOND, a specialized high strength resin provides superior grit-to-backing bond for extreme durability
  • Recommended use - intercoat sanding of stain / varnish
  • For use with 1/4 sheet palm sanders, 1/2 sheet sanders and hand sanding in wood, metal, and plastics
  • Ideal for hand sanding or cut to fit your tool
  • Requires Certification
Dimensions & Measurements
Grit Size
220 µm
Height
3/10 in
Length
9 in
Package Quantity
Pack of 4
Weight
0.23 lb
Width
11 in
Characteristics & Features
Color Finish Name
Red
Grit Type
Ultra Fine
Material
Aluminum Oxide, Paper
Number of Tools Included
1
Tool Type
Sanding Sheet
Warranty & Product Information
Application
Finished Floors, Leveling, Metal, Plastic, Wood
Product Type
Grit Sanding Screen
UPC
008925094234