General Purpose Oscillating Blade 3 Piece
Demo Demon General Purpose Oscillating Blade 3 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3-Pack provides up to 33% in savings
- High performance carbide for greater durability and up to 50X longer life versus standard bi-metal blades
- Curve Contact Edge for precise, clean plunge cuts with less vibration
- Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation
- 1-1/2 in. cutting depth
- Maximum performance in cordless and corded Fein® and other Starlock tools
- Also compatible with non-Starlock multi-tools from AEG®, Bosch®, Festool®, Makita®, Metabo®, Milwaukee®, Ridgid® and Rockwell®
- Not compatible with Craftsman®, DeWalt®, Dremel®, Hart® or Porter-Cable®
Specifications
- Application:
- General Purpose
- Blade Length (in):
- 1-3/4 in
- Blade Material:
- Carbide
- Blade Thickness (in):
- 1-1/2 in
- Blade Type:
- Oscillating
- Blade Width (in):
- 1-1/4 in
- Brand Model Compatibility:
- AEG®, Bosch®, Festool®, Makita®, Metabo®, Milwaukee®, Ridgid®, Rockwell®
- Coating:
- Black I.C.E.
- Collection:
- Demo Demon
- Color Finish Name:
- Black
- Height:
- 6-29/50 in
- Length:
- 6-29/50 in
- Number of Pieces:
- 3 Piece
- Tool Type:
- Blade
- UPC:
- 008925155379
- Weight:
- 0.21 lb
- Width:
- 4-33/100 in