This product requires certification to purchase.

12 in. Demolition, Electrical, Fiber Cement, Plumbing and Siding Circular Saw Blade

Diablo Tools

HardieBlade™ 12 in. Demolition, Electrical, Fiber Cement, Plumbing and Siding Circular Saw Blade

  • Fast #
  • Part #DD1208DH
  • Item #8132584
  • Manufacturer Part #D1208DH
4.8 out of 5 Customer Rating
Brand image
Diablo Tools

HardieBlade™ 12 in. Demolition, Electrical, Fiber Cement, Plumbing and Siding Circular Saw Blade

  • Fast #
  • Part #DD1208DH
  • Item #8132584
  • Manufacturer Part #D1208DH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diablo HardieBlade™ is the only approved PCD (PolyCrystalline Diamond) tipped fiber cement blade recommended by James Hardie Building Products.
  • The PCD triple chip design offers up to 75 times longer cutting life than standard carbide blades
  • Perfect for full time use in heavy duty applications like cutting multiple pieces of fiber cement board.
  • Note: Dust generation does not necessarily correlate directly to exposure risk.
  • Requires Certification

Specifications

Application:
Demolition, Electrical, Fiber Cement, Plumbing, Siding
Arbor Hole Size:
1 in
Blade Material:
Polycrystalline Diamond
Blade Thickness (in):
0.063 in
Blade Type:
Circular Saw
Collection:
HardieBlade™
Diameter:
12 in
Height:
3/10 in
Number of Tools Included:
1
UPC:
008925077657
Weight:
2.34 lb
Width:
2-17/50 in