This product requires certification to purchase.

5 in. Demolition, Fiber Cement and Siding Circular Saw Blade

Diablo Tools

HardieBlade™ 5 in. Demolition, Fiber Cement and Siding Circular Saw Blade

  • Fast #
  • Part #DD0504DHA
  • Item #8132106
  • Manufacturer Part #D0504DHA
3.8 out of 5 Customer Rating
Brand image
Diablo Tools

HardieBlade™ 5 in. Demolition, Fiber Cement and Siding Circular Saw Blade

  • Fast #
  • Part #DD0504DHA
  • Item #8132106
  • Manufacturer Part #D0504DHA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Diablo HardieBlade™ is the only approved PCD (PolyCrystalline Diamond) tipped fiber cement blade recommended by James Hardie Building Products.
  • The PCD triple chip design offers up to 75 times longer cutting life than standard carbide blades
  • Perfect for full time use in heavy duty applications like cutting multiple pieces of fiber cement board.
  • Note: Dust generation does not necessarily correlate directly to exposure risk.
  • Requires Certification

Specifications

Application:
Demolition, Electrical, Fiber Cement, Plumbing, Siding
Arbor Hole Size:
5/8 in
Blade Material:
Polycrystalline Diamond
Blade Thickness (in):
0.051
Blade Type:
Circular Saw
Collection:
HardieBlade™
Diameter:
5
Height:
1/10
Number of Tools Included:
1
UPC:
008925088929
Weight:
0.27
Width:
27/100