7-1/4 in. Demolition, Fiber Cement and Siding Circular Saw Blade
HardieBlade™ 7-1/4 in. Demolition, Fiber Cement and Siding Circular Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diablo HardieBlade™ is the only approved PCD (PolyCrystalline Diamond) tipped fiber cement blade recommended by James Hardie Building Products.
- The PCD triple chip design offers up to 75 times longer cutting life than standard carbide blades
- Perfect for full time use in heavy duty applications like cutting multiple pieces of fiber cement board
- Note: Dust generation does not necessarily correlate directly to exposure risk
Specifications
- Application:
- Demolition, Electrical, Fiber Cement, Plumbing, Siding
- Arbor Hole Size:
- 5/8 in
- Blade Material:
- Polycrystalline Diamond
- Blade Thickness (in):
- 0.051 in
- Blade Type:
- Circular Saw
- Collection:
- HardieBlade™
- Diameter:
- 7-1/4 in
- Height:
- 1/10 in
- Number of Tools Included:
- 1
- UPC:
- 008925143161
- Weight:
- 0.58 lb
- Width:
- 29/50 in