Heavy Duty 4-1/2 in. Cut Off Disc
Heavy Duty 4-1/2 in. Cut Off Disc
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Diablo's premium metal cut-off discs provide superior performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut through material faster than other cut-off discs and offer an extra long cutting life. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.
- For use on metal applications: steel, stainless, cast iron, sheet metal
- Type 1 - Flat
Specifications
- Adjustable:
- No
- Application:
- Heavy Duty
- Arbor Hole Size:
- 7/8 in
- Blade Material:
- Aluminum Oxide
- Color Finish Name:
- Red
- Depth:
- 4-3/5
- Diameter:
- 4-1/2
- Height:
- 1/10
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Cut Off Disc
- RPM:
- 13280
- UPC:
- 008925094524
- Weight:
- 0.06
- Width:
- 4-11/20