This product requires certification to purchase.

Magnetic Phillips, Square and Torx® 54 Piece Screwdriver Set

Diablo Tools

Magnetic Phillips, Square and Torx® 54 Piece Screwdriver Set

  • Fast #
  • Part #DDSCS54
  • Item #8456022
  • Manufacturer Part #DSC-S54
3.4 out of 5 Customer Rating
Brand image
Diablo Tools

Magnetic Phillips, Square and Torx® 54 Piece Screwdriver Set

  • Fast #
  • Part #DDSCS54
  • Item #8456022
  • Manufacturer Part #DSC-S54
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 54-piece set for up to 50% savings
  • Extreme durability and impact resistance for up to 50X longer life versus standard drive bits
  • Optimized bit tip design reduces wear, minimizes breakage and prevents slippage
  • Magnetic nut setters and drive bit holder includes a permanent magnet to eliminate wobbling by securely gripping screws and hex nuts
  • Torque Resistant Design for less stress on the bit’s tip and the bit holder
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Impact Strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved for easy identification
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bit Sizes:
5/16 in - 2-3/8 in
Drive Type:
Phillips, Square, Torx
Height:
1-13/20 in
Magnetic:
Yes
Number of Pieces:
1 Piece
Number of Tools Included:
54
Package Quantity:
Piece of 54
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Screwdriver
UPC:
008925157717
Weight:
1.33 lb
Width:
1-33/100 in