Metal Cutting, Wood Cutting Jig Saw 10 Piece
Metal Cutting, Wood Cutting Jig Saw 10 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 10-Piece Wood and Metal Set provides up to 25% in savings
- Optimized body designs for fast, clean cuts in wood and longer cutting life in metals
- Includes (1) DJT101B 4 in. 10 TPI High Carbide Steel Blade for Fine Finish Cuts in Wood
- Includes (1) DJT101BR 4 in. 10 TPI High Carbon Steel Blade for Reverse Cuts in Soft Wood
- Includes (2) DJT101AO 3-1/4 in. 20 TPI High Carbon Steel Blade for Scroll Cuts in Soft Wood
- Includes (1) DJT101D 4 in. 6 TPI High Carbon Steel Blade for Fast Cuts in Clean Soft Wood
- Includes (2) DJT101B 4 in. 10 TPI High Carbon Steel Blade for Fine Finish Cuts in Soft Wood
- Includes (1) DJT345XF 5-1/4 in. 5/10 TPI Bi-Metal Blade for General Purpose Cuts
- Includes (1) DJT121AF 3-5/8 in. 21 TPI Bi-Metal Blade for Medium Metals (1/16 in.-1/8 in.)
Specifications
- Application:
- Metal Cutting, Wood Cutting
- Blade Material:
- Bi-metal
- Blade Type:
- Jig Saw
- Color Finish Name:
- Red
- Height:
- 9/20 in
- Number of Pieces:
- 10 Piece
- Number of Tools Included:
- 10
- Tool Type:
- Jig Saw Blade
- UPC:
- 008925153696
- Weight:
- 0.27 lb
- Width:
- 4-19/20 in