This product requires certification to purchase.

1/1 Metal Drill Bit

Diablo Tools

Metal Demon 1/1 Metal Drill Bit

  • Fast #
  • Part #DDMD18JB
  • Item #10852164
  • Manufacturer Part #DMD18JB
3.2 out of 5 Customer Rating
Brand image
Diablo Tools

Metal Demon 1/1 Metal Drill Bit

  • Fast #
  • Part #DDMD18JB
  • Item #10852164
  • Manufacturer Part #DMD18JB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Up to 30X longer life than standard drill bits
  • Split Point Tip (130°) makes pre-drilling obsolete and maintains the tips sharpness resulting in increased speed and accurate starts
  • Thermal Shield Protective Coating™ protects the tip against heat, increasing bit life and maximizing bit durability
  • Automated Precision CNC Grinding Process reduces bit wear and enables faster drilling
  • Optimized Flute Design removes metal debris and shavings faster, keeping the tip cooler for ultimate strength and durability
  • Ideal for metal (mild steel), cast iron, stainless steel, and sheet metals
  • Can also be used to drill through wood and plastic
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1/8 in
Bit Length
2-3/5
Bit Sizes
1/8 in
Diameter
1/8 in
Length
2-3/5 in
Number of Pieces
1 Piece
Shank Size
1/8 in
Characteristics & Features
Collection
Metal Demon
Material
High Speed Steel
Shank Style
Cylindrical
Tool Type
Drill Press
Warranty & Product Information
Application
Metal, Drilling
Type
DDMD18JB
UPC
008925172963