This product requires certification to purchase.

15 pc Metal Demon™ Drill Bits Set for Mild, Hardened and Stainless Steels

Diablo Tools

Metal Demon 15 pc Metal Demon™ Drill Bits Set for Mild, Hardened and Stainless Steels

  • Fast #
  • Part #DDMDS15T
  • Item #10852202
  • Manufacturer Part #DMD-S15T
5 out of 5 Customer Rating
Brand image
Diablo Tools

Metal Demon 15 pc Metal Demon™ Drill Bits Set for Mild, Hardened and Stainless Steels

  • Fast #
  • Part #DDMDS15T
  • Item #10852202
  • Manufacturer Part #DMD-S15T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 15-piece set
  • Up to 30X longer life than standard drill bits
  • Split Point Tip (130°) makes pre-drilling obsolete and maintains the tips sharpness resulting in increased speed and accurate starts
  • Thermal Shield Protective Coating™ protects the tip against heat, increasing bit life and maximizing bit durability
  • Automated Precision CNC Grinding Process reduces bit wear and enables faster drilling
  • Optimized Flute Design removes metal debris and shavings faster, keeping the tip cooler for ultimate strength and durability
  • Ideal for metal (mild steel), cast iron, stainless steel, and sheet meta
  • Can also be used to drill through wood and plastic
  • Includes (1) each of the following: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 5/16”, and 3/8”
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 5/16”, and 3/8”
Bit Sizes:
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 5/16”, and 3/8”
Collection:
Metal Demon
Drill Bit Type:
Metal
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
15
Package Quantity:
Pack of 1
Shank Style:
Cylindrical
Tool Type:
Drill Driver, Drill Press
Type:
DDMDS15T
UPC:
008925172741